Easy view base unit 6 compartments, Type: A4/1

Article no.: 974740 A4/1
Set price 6 Piece (23.29 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 200 mm
Width 307 mm
Depth 15 mm
Weight 3 kg
Type of product Sorting tray

Identification numbers & Classifications

Article number 974740 A4/1
EAN / GTIN 2050002007062
Manufacturer number 8140018

Description

Version:

Sturdy compartments of metal. Base unit consisting of: 1 pair wall hangers, 6 elements, 1 closure plate. Can be extended downwards as required by simple attachment. Additional base units also allow lateral extension.
6 compartments, 1 pair wall hangers, 1 closure plate.

Description:

Landscape format A4.

Colour:

Grey aluminium, power-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart