{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Drawer runner extension (partial/full extension) | 90 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Height | 722 mm | |
Width | 430 mm | |
Depth | 630 mm | |
Usable height | 460 mm | |
Drawer usable width | 320 mm | |
Drawer usable depth | 520 mm | |
Number of castors with parking brake | 2 | |
Number of castors without parking brake | 2 | |
Wheel ⌀ | 100 mm | |
Number of drawers | 5 | |
Safe working load | 250 kg | |
Version | wheeled; with drawers | |
Weight | 46 kg | |
Type of product | Tool cabinet |
Article number | 927121 S4B | |
EAN / GTIN | 4045197737731 |