{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 6×10 | |
Width | 150 mm | |
Depth | 250 mm | |
Width in G | 6 | |
Depth in G | 10 | |
Number of tools | 7 | |
Version | with spanners (ring spanners and open-ended spanners) | |
Weight | 0.616 kg | |
Type of product | Rigid foam inlay |
Article number | 952315 7 | |
Manufacturer number | 952315 7 |