{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Item length | 386 mm | |
Item width | 355 mm | |
Item height | 320 mm | |
Length of component basket | 267 mm | |
Width of component basket | 241 mm | |
Cleaning bath length | 330 mm | |
Cleaning bath width | 300 mm | |
Cleaning bath height | 200 mm | |
Capacity of cleaning bath | 18 l | |
Nominal contents | 12.9 l | |
Heating power | 800 W | |
Maximum ultrasonic power | 800 W | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 1,000 W | |
Extension option oil separator | no | |
Extension option pump filtration | no | |
Extension option rinsing module | no | |
Extension option drying module | no | |
Weight | 8.7 kg | |
Type of product | Ultrasonic cleaning unit |
Article number | 082923 18 | |
Manufacturer number | 101642 + 101620 |