This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless angle grinder GWS, Type: 18-125V-LI

Article no.: 077120 18-125V-LI
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWS 18-125 V-LI
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 10,000 rpm
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2.3 kg
maximum vibration to EN 6 m/s2
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077120 18-125V-LI
Manufacturer number 060193A308

Description

Version:

Extremely powerful 18 V cordless angle grinder in compact design:
  • Very long runtime thanks to robust 4-pole motor with protection against overload, overheating and deep discharge.
  • 3-stage speed pre-selection and personalised tool configuration using the Bosch my tools app.

Supplied with:

Without batteries and without charger. Including L-BOXX, anti-twist safety guard, mounting flange, clamping nut, additional handle, 1/1 L-BOXX inlay for device and charger, two-pin wrench.

Note:

See No. 073854 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart