Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 116620

      HSS core drill N uncoated

      Brand: GARANT
      Tool material HSS
      Type N
      Point angle 120
      No price available

      HSS core drill N uncoated

      In stock

      Description

      Version:

      Strong core. Sturdy jobber drill for better guidance in the hole

      Advantage:

      Particularly suitable for drilling out holes that are out of round. Misaligned holes can be aligned.

      Note:

      Please note:
      Do not drill the respective tapping hole ⌀ (see table) less than the stated size.

      Technical Data

      Skaft
      Morse taper 
      Coating
      uncoated 
      Through-coolant
      no 
      Tool material
      HSS 
      Colour ring
      without 
      Type

      Application Table

      Aluminium (short chipping)
      N
      45
      Steel < 500 N/mm²
      P
      40
      Steel < 750 N/mm²
      P
      30
      Steel < 900 N/mm²
      P
      25
      Steel < 1100 N/mm²
      P
      10
      Steel < 1400 N/mm²
      P
      8
      INOX < 900 N/mm²
      M
      12
      GG(G)
      K
      25
      Uni
       
      wet maximum