Data logger without USB docking station, Type: 174T

Article no.: 474201 174T
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 101.60 /pcs.
on request
In stock
25 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081560 CR2032
Temperature measurement range -30 °C - 70 °C
Error limit temperature ±0.5 °C
IP Index of Protection IP 65
Power supply Battery-powered
Number of batteries contained 2
Device memory 16000
Length 60 mm
Width 38 mm
Height 18.5 mm
Type of product Data logger

Identification numbers & Classifications

Article number 474201 174T
EAN / GTIN 4029547010798
Manufacturer number 0572 1560

Description

Version:

Handy data logger with display. Internal memory for 16,000 measurement values. High data security, even when the battery is flat.
Measurement interval adjustable between 1 min. and 24 h. Battery life > 1 year (measurement interval 15 min., 25 °C).
USB interface (docking station) permits quick and easy configuration of the logger and uploading the measured data.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Wall bracket, 2 batteries No. 081560 size CR2032, manufacturer’s certificate of conformity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart