Square frame level with adjustable vial, Base Length×Accuracy: 150/2mm

Article no.: 469190 150/2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 91.17 /pcs.
on request
In stock
10 pieces in stock

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Standard: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 877
Scale divisions 0.1 mm/m
Accuracy class 2
Sole length 150 mm
Sole width 40 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 469190 150/2
EAN / GTIN 4045197519245
Manufacturer number 469190 150/2

Description

Version:

Sturdy frame of high quality special casting; hammer finish. 3 sides Vee ground, 1 side flat. One longitudinal and one transverse vial each of glass. The sensitivity (scale value) of the longitudinal vial is specified on the square. Accuracy grade 1 has insulated handles on the housing and protective glass cover over the vials.
Adjustment of the longitudinal vial:
An adjustment screw allows the longitudinal vial to be reset to the 0 position easily and without play, with no need for disassembly.

Application:

For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90° angle.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.

Note:

Magnetic version available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart