{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Band length | 2 m | |
Tape width | 13 mm | |
Body length | 62 mm | |
Body width | 26 mm | |
Body height | 59 mm | |
Type of product | Measuring tape |
Article number | 462070 2 | |
EAN / GTIN | 4062406095505 | |
Manufacturer number | 462070 2 |