{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Switchable magnet | |
Connection thread | M5 | |
Alignment of connecting thread | centre | |
Magnetic force | 320 N | |
Length | 40 mm | |
Width | 30 mm | |
Height | 35 mm | |
Type of product | Magnetic foot |
Article number | 442120 S | |
EAN / GTIN | 7290003236053 |
This article |
Recommendations |
|
---|---|---|
Stand base, Type: S
on request
In stock
262 pieces in stock
US $ 19.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
US $ 13.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M5 | M5 |
Version | Switchable magnet | Switchable magnet |
Alignment of connecting thread | centre | centre |
Width | 30 mm | 30 mm |
Magnetic force | 320 N | 320 N |
Height | 35 mm | 36 mm |
Type of product | Magnetic foot | Magnetic foot |