{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection | thread | |
| Size of connection thread, thread | M8 | |
| Alignment of connection, thread | at the side | |
| Magnetic foot | yes | |
| Magnetic base width | 100 mm | |
| Magnetic base length | 100 mm | |
| Magnetic base height | 26 mm | |
| Magnetic force | 350 N | |
| Type of product | magnetic foot |
| Article number | 442120 V | |
| EAN / GTIN | 7290003243327 | |
| Manufacturer number | DG0040 |