Marking rule stainless steel, Measuring and marking range: 100mm

Article no.: 446350 100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.11 /pcs.
on request
In stock
221 pieces in stock

Select article variation and quantity

Measuring and marking range (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring and marking range 0 mm - 100 mm
Error limit 200 µm
Locking Locking screw
Scriber degree 45 degrees; 90 degrees
Material Stainless steel, INOX
Type of product Marking-out ruler

Identification numbers & Classifications

Article number 446350 100
EAN / GTIN 4045197222305
Manufacturer number 446350 100

Description

Version:

Adjustable rule with one straight and one 90° pointed end. The rule can be clamped firmly in any setting.

Application:

A stop on the component allows quick, accurate marking out to rule scale as well as marking 45° and 90° mitres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart