Bench centre RPG, for maximum workpiece ⌀: 30mm

Article no.: 443300 30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for maximum workpiece ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Roller type cylindrical rollers
for maximum workpiece ⌀ 30 mm
for workpiece ⌀ 3 mm - 30 mm
Footprint length 120 mm
Baseplate width 120 mm
Roll ⌀ 30 mm
Weight 10.5 kg
Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 443300 30
EAN / GTIN 2050001944719
Manufacturer number B701200006 RPG 330MINI

Description

Version:

Robust design with pre-loaded roller bearings.
Type RPG for inspections in series production with 2 pivoting holders and 1 measuring slide (apart from size 30).

Application:

For inspection tasks on external, internal, and flat faces of rotating parts.
Due to the compact design particularly suitable for use on shadowgraphs, optical coordinate measuring machines and contour measurement gauges.

Accuracy:

Concentricity 0.002 mm.

Supplied with:

Key and oilstone (without dial indicator).

Optional extras:

Cross slide for measurement of flat surfaces.
Measurement slide with centres or coated rollers.
Jointed arm with measuring tool mount.
Carbide-coated rollers.
Electrical drive with variable transformer.
Pneumatic pivoting arm with tensioning roller.

Note:

All types are available on request with a different type of roller (grooved rollers or cylindrical rollers).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart