Base for depth gauge, Bridge length: 80mm

Article no.: 434815 80
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 19.29 /pcs.
on request
In stock
86 pieces in stock

Select article variation and quantity

Bridge length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bridge width 16 mm
Bridge length 80 mm
Type of product Measurement head

Identification numbers & Classifications

Article number 434815 80
EAN / GTIN 4045197234155
Manufacturer number 434815 80

Description

Version:

Flatness tolerance to DIN 874/00. Contact face hardened and ground. To accept dial indicators with shank ⌀ 8 h6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart