{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Thread size | M3×0.35 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.35 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 2.2 mm | |
Tapping hole ⌀ | 2.65 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 9 mm | |
Type of product | Tap |
Article number |
132925 3X0,35
Copy |
|
EAN / GTIN |
4062406373443
Copy |
|
Manufacturer number |
132925 3X0,35
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |