Circular saw blade, wood, alternating teeth medium 165 mm

Article no.: 584035 165
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
19 pieces in stock

Product details

Technical Data

Blade ⌀ D 165 mm
Bore ⌀ 20 mm
Number of teeth 24
Width of cut B 2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584035 165
EAN / GTIN 4045197883711

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

For circular, cross-cut, compound, and mitre saws.
Type UW for board materials, veneered or plastic coated on one side, veneer packs longitudinally, hard paper and hard fabric.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart