Side / parting off milling cutter with thread HSS width ap= 2.2 mm

Article no.: 218417
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4 pieces in stock
  • Tool material: HSS
  • Through-coolant: no

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.
Specially for use in deep cavities.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 1 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart