Torque wrench DREMOMETER with fixed square drive, maximum torque: 12N·m

Article no.: 657000 12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 72.32 /pcs.
on request
In stock
189 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 12 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Series DREMOMETER
Overall length L 211 mm
Torque range 2.5 Nm - 12 Nm
Torque range 22.5 lbfin - 106 lbfin
Scale graduation, 1 graduation = 0.5 Nm
Weight 320 g
Square drive 1/4 inch
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 130 mm
Lever length including factory calibration reference dimension [l3] 130 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657000 12
EAN / GTIN 4002805929063
Manufacturer number 1957694

Description

Version:

Handy, robust construction, light weight. All heavily loaded parts high-quality steel. Fixed square drive (no ratchet).
Units of measure: Nm, lbfin.
With body of glass fibre reinforced plastic and 2-component handle.

Function:

On reaching the set torque value the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.
The desired torque is set using a captive hexagon L-wrench that is pulled out from the end of the handle. The set torque can be easily read on the scale. No inadvertent changes to the setting can be made whilst working.

Application:

For medium to larger series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench DREMOMETER with fixed square drive, maximum torque: 12N·m

Torque wrench DREMOMETER with fixed square drive, maximum torque: 12N·m

on request
In stock
189 pieces in stock
US $ 760.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
US $ 191.02
plus VAT at the current rate Prices plus delivery costs
Data can be recorded no no
Weight 320 g 190 g
maximum torque 12 Nm 12 Nm
Standard DIN EN ISO 6789 DIN EN ISO 6789
Setting the trigger value with adjustment scale without setting scale (requires torque analyser)
Feedback triggering triggering
Adjustable trigger value adjustable preset

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart