{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 50 mm | |
Head length with inserts | 110 mm | |
Handle length | 335 mm | |
Overall length | 385 mm | |
Weight | 1.05 kg | |
Type of product | Hammer |
Article number | 754750 50 |