{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 27 mm | |
Head length with inserts | 90 mm | |
Handle length | 265 mm | |
Overall length | 290 mm | |
Weight | 0.274 kg | |
Type of product | Hammer |
Article number | 754750 27 |