Extension, 3/8 inch VDE fully insulated, overall length: 125mm

Article no.: 637652 125
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Square drive 3/8 inch
Standard DIN EN IEC 60900 / VDE 0682-201
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with QuickRelease no
Type of product Extension

Identification & Classification

Article number 637652 125
Copy
EAN / GTIN 4007555325134
Copy
Manufacturer number 325134
Copy
Manufacturer/responsible person Klaus Friedrich GmbH & Co. KG, Am Eichholz 20, 42897 REMSCHEID, Germany, www.klaus-friedrich.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.
With security attachment, which prevents inadvertent loss of the socket.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart