SIMPLEX soft-faced hammer, rubber composition insert, black, for Hammer head ⌀: 30mm

Article no.: 753500 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
425 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 30 mm
Series SIMPLEX
Weight 30 g
Colour black
Quantity 1
Hardness medium hard
Material Rubber composition
Type of product Striking insert

Identification numbers & Classifications

Article number 753500 30
EAN / GTIN 4030618300960
Manufacturer number 3202.030

Description

Application:

Composite rubber insert reinforced with textile fibres, hardness approx. 93 Shore; oil-resistant and non-ageing, for gentle positioning.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart