{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 200 g | |
Handle length | 280 mm | |
non-sparking | yes | |
Type of product | Hammer |
Article number | 759730 200 | |
EAN / GTIN | 7630027453591 | |
Manufacturer number | FS0200A |
This article |
Recommendations |
|||
---|---|---|---|---|
Engineer’s hammer, non-sparking, Weight without handle: 200g
on request
In stock
18 pieces in stock
US $ 76.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
781 pieces in stock
US $ 19.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
532 pieces in stock
US $ 11.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
258 pieces in stock
US $ 24.50
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | yes | |||
Weight without handle | 200 g | 200 g | 200 g | 200 g |
Handle length | 280 mm | 280 mm | 280 mm | 280 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |