This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Long nose grip wrench, overall length: 135mm

Article no.: 708400 135

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
Jaw length 40 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708400 135
Manufacturer number 708400 135

Description

Version:

Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated.

Application:

For holding small and very small components (jaws approx. 4 mm thick at tip).

Material:

Jaws of high-quality steel, hardened and tempered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart