Bench stone for carbide and cast iron Silicon carbide (SiC), equalised coarse / fine 150X50 mm

Article no.: 558875 150X50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
969 pieces in stock

Product details

Technical Data

Grit designation coarse / fine
Width 50 mm
Height 25 mm
Length 150 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 558875 150X50
EAN / GTIN 4260496536759

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Silicon carbide in medium hard bonding. Lower part SiC 280 / 320 grit (fine); upper part SiC 100 grit (coarse).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Equalised bench stones additionally dressed for a perfectly flat surface.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart