Special cleaning brush quick-change system ⌀ 115 mm 50

Article no.: 573531 50
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 50.40 / Piece
  • from 5 Piece
    US $ 41.99 / Piece
on request
In stock
171 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 50
Colour green
maximum speed 12,000 rpm
Type of product Cup brush

Identification numbers & Classifications

Article number 573531 50
EAN / GTIN 9003173146316
Manufacturer number 34570191

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
With integral M14 mounting, no further accessories required for direct mounting on angle grinders.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart