Rough grinding disc Cubitron™ 3 CUT AND GRIND

Article no.: 560446
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 12.40
  • from 10
    from US $ 10.34
on request
Deliverable
1,636 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • recommended approach angle: 20-30; Radius
  • optimised for material: Stainless steel; Stone
  • maximum circumferential speed: 80

Description

Version:

Rough grinding disc with innovative Cubitron™ 3 precision ceramic grit for stainless steel and steel. Very high metal removal rate and maximum tool life. Low contact pressure for non-tiring working.
Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 5% higher cutting speed and quieter grinding characteristics.

Application:

Can be used both as a grinding disc and as a cutting disc, making it ideal for cutting, grinding and gouging. Suitable for use on stainless steel and steel.

Specification:

A36R-BF

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart