{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 100 mm | |
Bore ⌀ | 16 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565283 40 | |
EAN / GTIN | 4062406159368 | |
Manufacturer number | 565283 40 |
This article |
Recommendations |
|
---|---|---|
Abrasive flap disc long life ZA, conical, ⌀ 100 mm, Grit: 40
on request
In stock
400 pieces in stock
from
1
Pieces
US $ 2.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
369 pieces in stock
from
1
Pieces
US $ 5.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 16 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Shape description | dished | dished |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX; Steel |
Grinding medium code | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc |