Marbling point, Head ⌀: 30mm

Article no.: 552000 30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 15.46 / Piece
  • from 10 Piece
    US $ 12.88 / Piece
on request
In stock
242 pieces in stock

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Head ⌀ 30 mm
Head length 30 mm
Shank ⌀ 6 mm
Shaft length 40 mm
maximum speed 10,000 rpm
Type of product Polishing points

Identification numbers & Classifications

Article number 552000 30
EAN / GTIN 4045197239983
Manufacturer number 552000 30

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Silicon carbide (SiC) in 46 grit resiliently bonded in plastic (PU) and mounted on a backing pad, with 6 mm steel shank.

Application:

For marbling and decorative effects on steel, stainless steel, non-ferrous metals.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart