“Stainless” screwdriver for Torx®, with stainless steel blade, Torx® profile: TX8

Article no.: 625785 TX8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3367 TX
Torx® profile TX8
Blade length 60 mm
overall length 141 mm
Drive profile Screwdriver for TORX® screws
Material Stainless steel, INOX
Type of product Screwdriver

Identification numbers & Classifications

Article number 625785 TX8
EAN / GTIN 4013288107473
Manufacturer number 05032050001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade of stainless steel.

Downloads & documents

Compare with similar products

This article


Recommendations


“Stainless” screwdriver for Torx®, with stainless steel blade, Torx® profile: TX8

“Stainless” screwdriver for Torx®, with stainless steel blade, Torx® profile: TX8

on request
In stock
86 pieces in stock
US $ 11.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
233 pieces in stock
US $ 5.37
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 141 mm 147 mm
Blade length 60 mm 60 mm
Surface chrome-plated
Torx® profile TX8 TX8
Type of product Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart