Adjustable C-hook spanner with square pin, for external nut ⌀: 20-42mm

Article no.: 628510 20-42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 771
Manufacturer's designation 771
for external nut ⌀ 20 mm - 42 mm
overall length 180 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628510 20-42
EAN / GTIN 4020772051204
Manufacturer number 51201

Description

Version:

Hook spanner with square pin. Special steel, hardened and burnished.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart