Ratchet ring spanner, Width across flats: 8mm

Article no.: 619300 8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
overall length 139.5 mm
Type of product Spanner

Identification numbers & Classifications

Article number 619300 8
EAN / GTIN 3148511166383
Manufacturer number 70A.8

Description

Version:

Sturdy shank with split ring, which can be assembled around the hexagon nut. The split ring can be used like a ratchet.
With hexagonal ring.

Application:

Predominantly for union nuts on pipework.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart