Precision cylinder lock with high shackle shared keys

Article no.: 085876
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
45 pieces in stock

Description

Version:

Solid brass body, rust-free precision lock mechanism, steel shackle hardened and chrome-plated, double locked.
With extra high shackle.
The 116 Profi range is available on request in the following special versions: Locks according to a sample pattern or locking, with master key system and additional keys.
The padlock has a solid brass body and is suitable for locking doors, objects and much more - it is even more flexible!
The special feature of this padlock is the unusually high shackle. This enables greater flexibility of use of the padlock in a wide variety of places. In addition the shackle of the lock is of hardened steel and is double locked. The internal mechanism of the 116 HM Profi has a precision mechanism optimally protected against rust by the brass casing.

Function:

Common key means the key can open and close multiple locks and cylinders.

Supplied with:

Padlock with 2 keys.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart