Arbor for screw-in milling cutters with thread SK 40

Article no.: 301303
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
179 pieces in stock
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Description

Version:

Tapered design.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820308835.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart