{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M3 | |
for thread nominal ⌀ d1 DIN 374/376 | M4.5 − M5 | |
for thread shank ⌀ d2 | 3.5 mm | |
Extension ⌀ D3 | 12 mm | |
Extension ⌀ D4 | 12 mm | |
Extension K2 | 9 mm | |
Extension L2 | 45 mm | |
Extension L3 | 145 mm | |
Type of product | Extension |
Article number | 338460 2 | |
EAN / GTIN | 4045197953094 | |
Manufacturer number | 338460 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with quick-release chuck, Type: 2
on request
In stock
3 pieces in stock
US $ 222.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 189.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 225.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 225.80
plus VAT at the current rate
Prices plus delivery costs
|
|
for thread nominal ⌀ d1 DIN 371 | M3 | M3 | M3 | M3 |
for thread nominal ⌀ d1 DIN 374/376 | M4.5 − M5 | M4.5 − M5 | M4.5 − M5 | M4.5 − M5 |
Extension ⌀ D3 | 12 mm | 6 mm | 6 mm | 6 mm |
Extension K2 | 9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Extension L3 | 145 mm | 130 mm | 130 mm | 130 mm |
for thread shank ⌀ d2 | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm |
Type of product | Extension | Extension | Extension | Extension |