Tube brush Brass wire 0.15 mm. 10 mm

Article no.: 574498 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Product details

Technical Data

Brush ⌀ D1 10 mm
Shank ⌀ Ds 3.8 mm
Bristle thickness 0.15 mm
Working length L3 25 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 574498 10
EAN / GTIN 4017359459355
Manufacturer number 56573100

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Fine wire quality, overall length 90 mm, brush section length 25 mm.

Application:

Full bristles right to the end of the brush, ideal for blind holes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart