Electronics flat-nose pliers 115 mm

Article no.: 727190 115
plus VAT at the current rate Prices plus delivery costs
on request
In stock
142 pieces in stock

Product details

Technical Data

overall length 115 mm
Head width 9.5 mm
Jaw length 22.5 mm
Jaw design flat, straight
Standard DIN ISO 9655
Type of jaws inside ground smooth
Handle Multi-component covering
Material Ball-bearing steel
Surface mirror polished
with return spring yes
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 727190 115
EAN / GTIN 4003773035107
Manufacturer number 35 12 115

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Precision box joint. Low-friction double spring for smooth and gentle opening. Gripping faces ground smooth. Edges carefully deburred.
Handles with multi-component coating.

Application:

For precision assembly work, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9655

Material:

Ball-bearing steel, oil quenched.

Note:

Further versions available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart