3-jaw grip for sliding hammer

Article no.: G-22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, green Luminous yellow
Colour green
Suitable for hammer head
Length 155 mm
Material Plastic; Tool steel
Surface uncoated
Type of product handle

Identification & Classification

Article number G-22
EAN / GTIN 4021176018442
Manufacturer number G-22
L-Number L80010 2295
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 3-component handle as an accessory for sliding hammers of series 22 serves better guidance during the pulling process when using sliding hammers in crafts, industry, and workshops. The ergonomic handle design ensures good haptics and maximum force transmission even with wet and oily hands.
  • The risk of injury is reduced by using a handle.
  • Ergonomically shaped grip

Feature:

  • Material: tool steel
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Handle length [mm]: 155 mm
  • Length of the handle [inch]: 6 1/8
  • Female thread of the handle: M12

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart