Tyrolit round brush 125x13x22x20 DK C0,55 mm PREMIUM universal

Article no.: 34043577
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34043577
EAN / GTIN 9003170023061
Manufacturer number 34043577
L-Number L50140 101782
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood.
  • Maximum standing time and robustness are assured with this tool.
  • This makes the wire brushes perfect for the most demanding deburring work.
  • The composition of silicon carbide makes the round brushes very hard and thus enables the highest stock removal rates on a wide variety of workpieces.

Feature:

  • Form: 1R DK CIRCULAR BRUSHES
  • Specification : C 320 0,55 mm
  • Dimension (D x B x L x H): 125 x 13 x 22 x 20 mm
  • Diameter: 125 mm
  • Thickness: 13 mm
  • Drill hole: 20 mm
  • Grain size: 320
  • Material suitability: Steel;Stainless steel;Aluminium;Plastics / PVC;Gelcoat;Wood
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Universal tool with maximum brush life
  • Round brushes with silicon carbide are very hard and thus enable maximum stock removal rates
  • Highest quality

Application:

  • Round brushes with silicon carbide for deburring work on various workpieces made of practically any material such as steel, aluminium, stainless steel, copper or brass
  • Round brushes with aluminium oxide for light deburring and for texturing wood

Material:

  • Steel/Stainless steel/Nonferrous metals/Plastics / PVC/Gelcoat/Wood
  • Steel/Stainless steel/Nonferrous metals/Plastics / PVC/Gelcoat/Wood

Suitable for:

  • Floorstanding grinder

Recommendation:

  • Round brushes with silicon carbide for deburring work on various workpieces made of practically any material such as steel, aluminium, stainless steel, copper or brass
  • Round brushes with aluminium oxide for light deburring and for texturing wood

Note:

  • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart