{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | XF870 | |
Grinding media | Ceramic grit with cooling, active coating (TOP SIZE). | |
Grinding medium code | Ceramic | |
Grit | 24 | |
Grinding media backing | Fibre disc | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 rpm | |
Type of product | Fibre disc |
Article number |
566560 24
Copy |
|
EAN / GTIN |
4018875370513
Copy |
|
Manufacturer number |
737051
Copy |
|
Manufacturer/responsible person | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com |