Prevedenie:
- Can be used flexibly for a wide range of measurement tasks
- Interchangeable N 1700 modules as measuring channels for inductive and
- incremental probes or for pneumatic measuring tools.
- Perfect display thanks to high-resolution, high-contrast colour display
- Display can be tilted steplessly for the optimum viewing angle
- Variable display of measurement values, optionally as a number, pointer or bar
- 1 - 3 characteristics can be displayed simultaneously
- Very easy to use
- Programmable switching input for controlling the measuring procedure
- Flexible: several measurement tasks can be stored on the memory card.
- Compact housing
- Suitable for wall-mounting
Charakteristika:
Connection of different sensors using N1700 measuring modules
Scale display range in mm: ± 5, ± 2, ± 1, ± 0.3, ± 0.1, ± 0.03, ± 0.01, ± 0.003
Numeric display range in mm: ± 999.9999
Data interface: USB, Digimatic
Display: TFT colour display 110 mm (4.3 inches), 480 x 272 pixels
Product type: C 1202
Numeric display range in µm: ± 999 999.9
Numeric display range in inches: ± 39
Scale display range in µm: ± 5000 , ± 2000 , ± 1000 , ± 300 , ± 100 , ± 30 , ± 10 , ± 3
Scale display range in inches: ± .19 , ± .07 , ± .03 , ± .01 , ± .003 , ± .001 , ± .0004 , ± .0001
Graduation µm: 0.01 , 0.1 , 1
Scale graduation in µm: 500 , 200 , 100 , 20 , 10 , 2 , 1 , 0.2
Scale graduation in inches: .019 , .007 , .002 , .001 , .0002 , .0001 , .00002 , .00001
Measurement combinations: +A, -A, +B, -B, A+B, +A-B, -A+B, -A-B
Characteristics: 3
Test steps: 1
Dynamic functions: Max, Min, Max-Min, (Max+Min)/2, average
Statistical functions: Length, angle
Configuration: Keyboard
Frame rate: 30 fps
Data transmission rate: 30 Hz
Error limit of numeric display: 0.3% (min. 0.2 μm); 0.3% (min. 0.04 μm)*
* (with N 1702 M-HR)
Error limit of scale display: 0.25% of full scale value / 0.3% of displayed value
Hardware interfaces: USB , control input , RS-485 , microSD slot for SD / SDHC cards up to 32 GB
Control inputs: Programmable control input (functions and function sequences)
IP index of protection: IP 42
Working temperature MIN: 10 °C
Working temperature MAX: 35 °C
Operating temperature from: 0 °C
Operating temperature to: 40 °C
Použitie:
Display unit for precise length measurements
- For connecting different sensors using N 1700 measuring modules
- For connecting up to 2 measuring sensors
Rozsah dodávky:
Plug-in power supply unit, micro SD memory card, operating instructions, without N 1700 module (necessary optional accessory).