Izvedba:
Helps in locating underground assets quickly
Permits coupling of RF trace tone to large-diameter pipes, bundle cables and cables enclosed in accessible non-metallic ducts
4.5-in Dyna coupler
Compatible with 2210, 2550, 2273, 2573, 2273M, 2250, 2220M, 2250M locating systems
Has coupler made of high-impact plastic
Opis:
Komplet dodatkov za spojko za lociranje 3M™ Dynatel™ vključuje vse dodatke za spojko, ki so potrebni za sistem lociranja. Komplet vključuje spojko 4001 Dyna in kabel za spojko 9011 s kovčkom, ki ga je mogoče pritrditi na lokator.
Lastnosti:
Operates at a temperature range of -4 to 122 degrees F (-20 to 50 degrees C)
Includes a 4.5-in 4001 Dyna coupler and a 9011 coupler cable with a case that can be attached onto the locator
1/Box