Execuţie:
Our cordless hot glue gun is ideal for professional tradespeople, because when professionals perform adhesive bonding work, they need rapid warm-up, a high adhesive output, and temperature settings for different adhesives. To provide the necessary power, we use the high-performance 18 V rechargeable battery system from the Cordless Alliance System (CAS).
Professional, cordless and powerful adhesive bonding for up to 90 minutes. The MG 5011, with its 18V CAS rechargeable battery system, features 2 temperature settings – 130°C and 200°C – and an exceptionally high delivery rate of 20g/min.
- Professional cordless hot glue gun, ideal for cordless DIY work where a lot of adhesive needs to be applied quickly
- Cordless operation for up to 90 minutes on a single battery charge.
- Warm-up time: 2 min. / exceptionally high delivery rate of 20 g/min.
- 2 temperature settings: 130°C and 200°C, for even more adhesive bonding applications.
- Compatible with 18V Metabo CAS rechargeable battery system.
- Suitable for ø11mm glue sticks in various colours and with different melting temperatures: 130°C / 200°C.
- Ergonomic design for fatigue-free working, with temperature and charge level indicators.
- Fitted with a long nozzle; an interchangeable fine nozzle is available as an option.
Livrare:
MG 5011, 3 pcs. 11 mm glue sticks, 18V 2.0 Ah CAS rechargeable battery and CAS charger in a paper case.