Hydraulic hand pump with hose

Nr art.: YHP-321
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu YHP-321
EAN / GTIN 4021176111198
Numer producenta YHP-321
Numer L L80010 1134
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The hydraulic hand pump with hose is used in conjunction with the pullers from the KUKKO hydraulic series in crafts, industry, and workshops. The hydraulic assortment of the YHP series includes: high-pressure hydraulic hand pumps, pressure gauges, and hoses, as well as various connections and adapters.
  • The entire series is equipped with numerous safety features to provide reliable performance while ensuring safety in the workplace.

Cecha szcz.:

  • Material: tool steel
  • Max. tensile force [kN]: 500 kN
  • Max. tractive force [t]: 50 t
  • Max. pulling force [US t. sh.]: 55.12
  • Stroke [mm: 23
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Components: YHP-320, YF-200
  • Usable oil volume [cm³]: 600 cm³