Collet Chuck (OZ32)

Nr art.: W139995
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
Numer artykułu W139995
EAN / GTIN 4069739579641
Numer producenta 31.SK40Z32L90
Numer L L31490 113562
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

SK40 (ISO7388-1/DIN69871), d = 4.0 - 32.0 mm, LPR = 90 mm (AD)

Cecha szcz.:

  • Product name (PRODDES): 31.SK40Z32L90
  • Type of product: Collet chucks
  • Adapter interface (ADINTMS): SK40 (ISO7388-1/DIN69871)
  • Adapter interface (ADINTWS): ISO10897 - OZ32
  • Arbor diameter (DCONWS): 4.0 – 32.0 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Projection length (LPR): 90 mm