Analog refractometer KERN ORA 2PB, Scales Refractive index Urine (spec. gravity) Serum proteine Scales 0,0005 nD 0,002 sgU 0,2 g/dl

Nr art.: ORA 2PB
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
Rodzaj produktu Refractometer

Identyfikacja i klasyfikacja

Numer artykułu ORA 2PB
EAN / GTIN 4045761159990
Numer producenta ORA 2PB
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • The models in the KERN ORA-P range are universal, maintenance-free analogue manual refractometers
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities

Cecha szcz.:

  • Dimensions of the box: 205×75×55 mm
  • Die-cast housing of copper-aluminium alloy, chrome coated