• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

Analog refractometer KERN ORA 1SA, Scales spec. gravity Salinity Scales 0,001 sg 1 ‰

Nr art.: ORA 1SA
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
Jednostka wartości zmierzonej Kilogram na litr
Rozdzielczość 0,001
Rodzaj produktu Refraktometr
Wskazanie analogowy
Pomiar Sód

Identyfikacja i klasyfikacja

Numer artykułu ORA 1SA
EAN / GTIN 4045761159914
Numer producenta ORA 1SA
Numer L L40250 2980
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • The models in the KERN ORA-S range are universal, maintenance-free analogue manual refractometers
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • The temperature compensation (″ATC″) enables accurate measurement at different ambient temperatures (10 °C to 30 °C)
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities

Cecha szcz.:

  • Dimensions of the box: 205×75×55 mm
  • Die-cast housing of copper-aluminium alloy, chrome coated