Multi-purpose centre drill for hole saw holder, carbide tipped, 6.4x108 mm, suitable for nail-impregnated wood, aerated concrete and fibre cement

Nr art.: LXAH99414CTPB
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
Numer artykułu LXAH99414CTPB
EAN / GTIN 885911812658
Numer producenta LXAH99414CTPB
Numer L L51190 391
Producent/osoba odpowiedzialna Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Deutschland, www.lenoxtools.com

Opis

Opis:

  • Centre drill with special groove that allows changing in combination with the LENOX SNAP-BACK™ holder without tools
  • Is also compatible with conventional standard holders with 1/4″ shank
  • Centre drill for various applications/materials - for fast working without running off and without centre punching

W dostawie:

  • 1 Multi-purpose centre drill for hole saw holder, carbide-tipped, 6.4x108mm, suitable for nail-impregnated wood, aerated concrete and fibre cement