Total Safety Wellington S5 FO SR Green 46

Nr art.: FW95GNR46
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
Numer artykułu FW95GNR46
EAN / GTIN 5036108159949
Numer producenta FW95GNR46
Numer L L01840 107338
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

The Total Safety Wellington offers ultimate S5 protection to the wearer. Steel toecap and midsole. PVC/Nitrile construction that is waterproof and resistant to oil, fuels and acids. Suitable for a variety of environments.

Cecha szcz.:

  • Kick spur
  • Reinforced ankle protection
  • Fully waterproof
  • Dual density PVC/Nitrile construction
  • Chemical resistant
  • Protective steel toecap
  • Pierce resistant steel midsole
  • Anti-static footwear
  • Energy absorbing seat region
  • 100% Waterproof to keep feet dry
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • Fuel and oil resistant outsole
  • UKCA marked
  • CE certified

Norma:

  • EN ISO 20345:2022 S5
  • EN 13832-3: 2018

Materiał:

Upper: PVC/Nitrile
Outsole: PVC/Nitrile