Bizflame Work+ FR jacket navy blue L

Nr art.: FR609NARL
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu FR609NARL
EAN / GTIN 5036108434114
Numer producenta FR609NARL
Numer L L01840 114715
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

  • This flame-retardant, chemical-resistant jacket is certified according to EN13034 and offers excellent protection against chemicals and flame retardancy.
  • It is made of high-quality, treated cotton fabric for maximum durability.
  • Features include a secure press stud and zip fastening at the front without metal
  • Can be combined with the flame-retardant, chemical-resistant FR417 trousers

Cecha szcz.:

  • CE-certified
  • UKCA-labelled
  • Protection against radiation and contact heat
  • Certified to protect against molten metal splashes
  • Chest pocket with press stud
  • COMFORTABLE SIDE ENTRY
  • hook-and-loop fastening on the cuffs for a secure fit
  • contrast colours
  • Triple-stitched seams for extra-long durability
  • Durable, strong brass zip fastener
  • Knee pad pockets with height adjustment for two positioning options
  • Radio strap for easy attachment of the microphone
  • Sewn-on, flame-retardant reflective tape suitable for industrial laundry
  • 40+ UPF rated fabric that blocks 98% of UV rays
  • Two-way zip for quick and easy handling
  • 9 pockets for ample storage space
  • Mobile phone pocket
  • Suitable for wearing in an ATEX environment
  • CE-CAT III
  • CE-certified
  • UKCA-labelled